This product requires certification to purchase.

8 in. Backup Domestic 304L Stainless Steel Flange

8 in. Backup Domestic 304L Stainless Steel Flange

  • Fast #
  • Part #DS4LAFRBUFIPSX
  • Item #4637171
  • Manufacturer Part #DS4LAFRBUFIPSX
5 out of 5 Customer Rating

8 in. Backup Domestic 304L Stainless Steel Flange

  • Fast #
  • Part #DS4LAFRBUFIPSX
  • Item #4637171
  • Manufacturer Part #DS4LAFRBUFIPSX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Flange
Flange Type:
Backup
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
UL Listed:
No