8 in. Beveled Schedule 40 Welded Domestic Black and Fusion Bonded Epoxy Carbon Steel Double Random Length Pipe
8 in. Beveled Schedule 40 Welded Domestic Black and Fusion Bonded Epoxy Carbon Steel Double Random Length Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- API:
- API 5LB
- Coating:
- Black, Fusion Bonded Epoxy
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 8
- Schedule Class:
- 40