8 in. Black PE A53B S20 ERW SRL Carbon Steel Pipe
8 in. Black PE A53B S20 ERW SRL Carbon Steel Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Type:
- Pipe
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Electric Resistance Welded
- PipeTubing Size:
- 8 in
- Schedule Class:
- 20S