This product requires certification to purchase.

8 in. Butt Weld Schedule 10 Long Radius Global 316L Stainless Steel 45 Degree Elbow

8 in. Butt Weld Schedule 10 Long Radius Global 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS16LW4X
  • Item #79813
  • Manufacturer Part #IS16LW4X
4.9 out of 5 Customer Rating

8 in. Butt Weld Schedule 10 Long Radius Global 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS16LW4X
  • Item #79813
  • Manufacturer Part #IS16LW4X
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No