This product requires certification to purchase.

8 in. CPVC Schedule 80 Van Stone Flange

8 in. CPVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #CP80VSSFX
  • Item #278577
  • Manufacturer Part #854-080C
3.5 out of 5 Customer Rating

8 in. CPVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #CP80VSSFX
  • Item #278577
  • Manufacturer Part #854-080C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Xirtec Heavy Duty Flange Soc Vanstone Style
  • Manufacturer may vary by location
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Socket Weld
  • Schedule: 80
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.5
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
CSA Certified:
CSA B137.6
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connections:
Flanged x Socket Weld
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Flange
Flange Type:
Van Stone
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454592728