8 in. CTS x Copper 150# Flanged Adapter
8 in. CTS x Copper 150# Flanged Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Sweat
- End Connections:
- Flanged x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Copper
- Maximum Temperature:
- 272
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 450 psi
- Pressure Class:
- 150#