This product requires certification to purchase.

8 in. Ductboard Collar With Scoop & Damper

8 in. Ductboard Collar With Scoop & Damper

  • Fast #
  • Part #SHMCDBSDX
  • Item #3517765
  • Manufacturer Part #DX3808S
4.1 out of 5 Customer Rating

8 in. Ductboard Collar With Scoop & Damper

  • Fast #
  • Part #SHMCDBSDX
  • Item #3517765
  • Manufacturer Part #DX3808S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ductboard collar with damper
  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R4
Vent Duct Shape:
Round