This product requires certification to purchase.

8 in. Flanged 90 Degree Cast Iron Elbow

8 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #N10F0808C
  • Item #7183215
  • Manufacturer Part #10F-0808-C
3.4 out of 5 Customer Rating

8 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #N10F0808C
  • Item #7183215
  • Manufacturer Part #10F-0808-C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
Coating:
Black
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Elbow
Material:
Cast Iron
Pressure Class:
125#