This product requires certification to purchase.

8 in. Flanged x Grooved Adapter

8 in. Flanged x Grooved Adapter

  • Fast #
  • Part #CBSRG008
  • Item #4482490
  • Manufacturer Part #BSRG008
4.8 out of 5 Customer Rating

8 in. Flanged x Grooved Adapter

  • Fast #
  • Part #CBSRG008
  • Item #4482490
  • Manufacturer Part #BSRG008
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
450 psi
Weight
150 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Adapter
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No