8 in. Galvanized Steel Damper with 1 in. Hardware
8 in. Galvanized Steel Damper with 1 in. Hardware
Package Quantity Info:
Each: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economy damper with single hardware
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round