This product requires certification to purchase.

8 in. Gasket SDR 32.5 Plastic Pressure Pipe

8 in. Gasket SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #SDR325DPPX
  • Item #3570873
  • Manufacturer Part #SDR325DPPX
4 out of 5 Customer Rating

8 in. Gasket SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #SDR325DPPX
  • Item #3570873
  • Manufacturer Part #SDR325DPPX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • CL 125
  • Requires Certification

Specifications

End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
8
Pressure - Maximum:
125 psi
Schedule Class:
SDR 32.5
UL Listed:
No