8 in. Grooved Welded Schedule 10 Stainless Steel Pipe
8 in. Grooved Welded Schedule 10 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in MD
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MD
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 8
- Schedule Class:
- 10