This product requires certification to purchase.

8 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

8 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

  • Fast #
  • Part #PEI11BRSDLBLNKX
  • Item #1756467
  • Manufacturer Part #9972-00-0015-00
3.3 out of 5 Customer Rating

8 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

  • Fast #
  • Part #PEI11BRSDLBLNKX
  • Item #1756467
  • Manufacturer Part #9972-00-0015-00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connections:
Butt Fusion
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
8 in
Type:
PEI11BRSDLBLNKX