This product requires certification to purchase.

8 in. IPS 200# Straight and Sweep SDR 11 HDPE 90 Degree Elbow

8 in. IPS 200# Straight and Sweep SDR 11 HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11BLS90X
  • Item #3080227
  • Manufacturer Part #811LS90
4.9 out of 5 Customer Rating

8 in. IPS 200# Straight and Sweep SDR 11 HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11BLS90X
  • Item #3080227
  • Manufacturer Part #811LS90
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11