8 in. IPS and Mechanical Joint SDR 9 Plastic Adapter with Stiffener and Kit
8 in. IPS and Mechanical Joint SDR 9 Plastic Adapter with Stiffener and Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint x
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 9