8 in. IPS Butt Fusion 150# Straight SDR 11 Molded HDPE 90 Degree Elbow
8 in. IPS Butt Fusion 150# Straight SDR 11 Molded HDPE 90 Degree Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Molded 90 degree HDPE elbow designed to eliminate the need for fabricated fittings.
- Butt fusion ends provide a secure connection for IPS piping systems.
- SDR 11 pressure rating of 200 PSI working pressure at 73.4 degrees F.
- Manufactured from 100% virgin, black high density bimodal polyethylene copolymer.
- Consistent wall thickness with no inner fusion beads for improved flow and performance.
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- Type:
- PEI11FMB9X