8 in. IPS x Butt Fusion 125# Straight DR 17 Molded HDPE 45 Degree Elbow
8 in. IPS x Butt Fusion 125# Straight DR 17 Molded HDPE 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 45
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- Yes
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 17
- UL Listed:
- No