This product requires certification to purchase.

8 in. Mechanical Joint 200# SDR 11 Ductile Iron Pipe

8 in. Mechanical Joint 200# SDR 11 Ductile Iron Pipe

  • Fast #
  • Part #PED11MJAAX
  • Item #1801232
  • Manufacturer Part #6970209
5 out of 5 Customer Rating

8 in. Mechanical Joint 200# SDR 11 Ductile Iron Pipe

  • Fast #
  • Part #PED11MJAAX
  • Item #1801232
  • Manufacturer Part #6970209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
PipeTubing Size:
8 in
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No