8 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug
8 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug, Solid Plug
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- UPC:
- 670610250128