This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap (Less Accessories)

8 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap (Less Accessories)

  • Fast #
  • Part #FBTCAPLAXL
  • Item #1762729
  • Manufacturer Part #FBTCAPLAXL
4.1 out of 5 Customer Rating

8 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap (Less Accessories)

  • Fast #
  • Part #FBTCAPLAXL
  • Item #1762729
  • Manufacturer Part #FBTCAPLAXL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron