8 in. Mechanical Joint Ductile Iron C153 Short Sleeve
8 in. Mechanical Joint Ductile Iron C153 Short Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C115, ANSI A21.15, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-115, AWWA A-21.15, AWWA C-111, AWWA A-21.11, AWWA C-110
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron