This product requires certification to purchase.

8 in. Mechanical Joint x Plain End Ductile Iron C153 Epoxy Short Body Tee (Less Accessories)

8 in. Mechanical Joint x Plain End Ductile Iron C153 Epoxy Short Body Tee (Less Accessories)

  • Fast #
  • Part #MJELPEMTLAX
  • Item #4568204
  • Manufacturer Part #670610514763
5 out of 5 Customer Rating

8 in. Mechanical Joint x Plain End Ductile Iron C153 Epoxy Short Body Tee (Less Accessories)

  • Fast #
  • Part #MJELPEMTLAX
  • Item #4568204
  • Manufacturer Part #670610514763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint x Plain End x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
Pipe Lining:
Epoxy
UL Listed:
Yes
UPC:
670610514763