This product requires certification to purchase.

8 in. MPT and DWV Schedule 40 PVC Plug

Multi-Fittings Corporation

8 in. MPT and DWV Schedule 40 PVC Plug

  • Fast #
  • Part #MUL326421
  • Item #1966895
  • Manufacturer Part #326421
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

8 in. MPT and DWV Schedule 40 PVC Plug

  • Fast #
  • Part #MUL326421
  • Item #1966895
  • Manufacturer Part #326421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Schedule Class:
40
UPC:
622454226715