8 in. Nitrile Mechanical Joint Accessory Pack

You last purchased this on
 

8 in. Nitrile Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

8 in. Nitrile Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGANIX
  • Item #3109174
  • Manufacturer Part #670610054504
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
CARB OTC LEED Compliant:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Nitrile
NSF Certified:
No
Product Type:
Gasket
UL Listed:
No
Weight:
0.8 lb