This product requires certification to purchase.

8 in. No Hub 45 Degree Cast Iron 1/8 Bend

8 in. No Hub 45 Degree Cast Iron 1/8 Bend

  • Fast #
  • Part #NH4X
  • Item #39708
  • Manufacturer Part #NH 00012 1800
3.8 out of 5 Customer Rating

8 in. No Hub 45 Degree Cast Iron 1/8 Bend

  • Fast #
  • Part #NH4X
  • Item #39708
  • Manufacturer Part #NH 00012 1800
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 55
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
45°
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, 1/8 Bend
Material:
Cast Iron
Material Type:
NH 12
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942001804