8 in. Paper Individual Sanitary Napkin Disposal Liner in Blue and White
8 in. Paper Individual Sanitary Napkin Disposal Liner in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conveniently sized bag for individual sanitary napkin disposal
- Decorative design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Blue, White
- Depth:
- 2 in
- Height:
- 8 in
- Material:
- Paper
- Width:
- 3 in