8 in. Plastic Full Port Slip Gate Valve
8 in. Plastic Full Port Slip Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- Metal
- MSS:
- MSS-SP-70
- Material:
- Plastic, Metal, Stainless Steel
- Material Type:
- 304, PVC
- Maximum Temperature:
- 167
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Bonded
- Valve Disc Material:
- 304 Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve