8 in. PVC Pressure Pipe
8 in. PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Schedule Class:
- SDR 18
- UL Listed:
- No