This product requires certification to purchase.

8 in. PVC Schedule 40 Tee

8 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STX
  • Item #48434
  • Manufacturer Part #L11235YP
5 out of 5 Customer Rating

8 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STX
  • Item #48434
  • Manufacturer Part #L11235YP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2466
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942094127