This product requires certification to purchase.

8 in. PVC Schedule 80 90° Elbow

8 in. PVC Schedule 80 90° Elbow

  • Fast #
  • Part #P80S9X
  • Item #14606
  • Manufacturer Part #PVC 08300 3000
5 out of 5 Customer Rating

8 in. PVC Schedule 80 90° Elbow

  • Fast #
  • Part #P80S9X
  • Item #14606
  • Manufacturer Part #PVC 08300 3000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No
UPC:
611942078738