This product requires certification to purchase.

8 in. PVC Schedule 80 Blind Flange

8 in. PVC Schedule 80 Blind Flange

  • Fast #
  • Part #P80BFX
  • Item #94135
  • Manufacturer Part #PVC 08510 2800
4.3 out of 5 Customer Rating

8 in. PVC Schedule 80 Blind Flange

  • Fast #
  • Part #P80BFX
  • Item #94135
  • Manufacturer Part #PVC 08510 2800
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942114320