8 in. Rubber Mechanical Joint Gasket
8 in. Rubber Mechanical Joint Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain rubber gaskets of SBR are normally used for water and domestic sewage service
- Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111
- Fits Pipe Size:
- 8 in
- Material:
- Rubber
- Material Type:
- Nitrile, SBR
- NSF Certified:
- No
- UL Listed:
- No