This product requires certification to purchase.

8 in. Sch. 10 SS 304L A312 Pipe Seamless

8 in. Sch. 10 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP14LXE
  • Item #4277954
  • Manufacturer Part #GSSP14LXE
5 out of 5 Customer Rating

8 in. Sch. 10 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP14LXE
  • Item #4277954
  • Manufacturer Part #GSSP14LXE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
8 in
Schedule Class:
10