This product requires certification to purchase.

8 in. Sch. 10 SS 304L A312 Welded Pipe

8 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP14LX
  • Item #65670
  • Manufacturer Part #AA184080
3.5 out of 5 Customer Rating

8 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP14LX
  • Item #65670
  • Manufacturer Part #AA184080
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
21 ft
Characteristics & Features
Coating
Electrogalvanized
Material
Stainless Steel
Material Type
304L
PipeTubing Size
8 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Domestic
UL Listed
No