This product requires certification to purchase.

8 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

8 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

  • Fast #
  • Part #GGPPEA53ULX
  • Item #7043547
  • Manufacturer Part #GGPPEA53ULX
3.7 out of 5 Customer Rating

8 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

  • Fast #
  • Part #GGPPEA53ULX
  • Item #7043547
  • Manufacturer Part #GGPPEA53ULX
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
Beveled
End Connections
Beveled x Beveled
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
8 in
Schedule Class
40
Electrical & Operational Information
Grade
A
Warranty & Product Information
Application
Fire Protection, Residential
ASME
ASME B36.10M
ASTM
ASTM A-53A
Origin
Global