8 in. Sch. 40 Galvanized A53B Pipe SRL Roll Groove Single Random Length Welded Carbon Steel (Domestic)
8 in. Sch. 40 Galvanized A53B Pipe SRL Roll Groove Single Random Length Welded Carbon Steel (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 105-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B36.10M, ASME B31.1
- ASTM:
- ASTM A-53, ASTM A-53M
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 8
- Wall Thickness:
- 0.322 in