This product requires certification to purchase.

8 in. Sch. 80 SS 304L A312 Welded Pipe

8 in. Sch. 80 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP84LX
  • Item #1331276
  • Manufacturer Part #DSP84LX
5 out of 5 Customer Rating

8 in. Sch. 80 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP84LX
  • Item #1331276
  • Manufacturer Part #DSP84LX
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
48
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
8
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.5 in
Weight:
43.79