This product requires certification to purchase.

8 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

8 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP86LX
  • Item #1331239
  • Manufacturer Part #DSP86LX
4.9 out of 5 Customer Rating

8 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP86LX
  • Item #1331239
  • Manufacturer Part #DSP86LX
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Length:
18 ft
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
8 in
Schedule Class:
80
UL Listed:
No