8 in. Schedule 10 Stainless Steel Tubing
8 in. Schedule 10 Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed:
- No
- Length:
- 21 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Schedule Class:
- 10S
- UL Listed:
- No