8 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
8 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L Grade B
- Coating:
- Black, Fusion Bonded Epoxy
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 8
- Schedule Class:
- 40