This product requires certification to purchase.

8 in. Schedule 80 304L Stainless Steel Stub End

8 in. Schedule 80 304L Stainless Steel Stub End

  • Fast #
  • Part #IS84LWSEAX
  • Item #4285041
  • Manufacturer Part #IS84LWSEAX
3.1 out of 5 Customer Rating

8 in. Schedule 80 304L Stainless Steel Stub End

  • Fast #
  • Part #IS84LWSEAX
  • Item #4285041
  • Manufacturer Part #IS84LWSEAX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Straight, Stub End
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
80