This product requires certification to purchase.

8 in. Spin Fitting Galvanized Steel

8 in. Spin Fitting Galvanized Steel

  • Fast #
  • Part #SHMSISX
  • Item #3690567
  • Manufacturer Part #DX7308
3.3 out of 5 Customer Rating

8 in. Spin Fitting Galvanized Steel

  • Fast #
  • Part #SHMSISX
  • Item #3690567
  • Manufacturer Part #DX7308
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spin-in
  • Scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Height:
5-3/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
No