This product requires certification to purchase.

8 in. Spin Fitting Galvanized Steel with Damper

8 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSISDX
  • Item #3408930
  • Manufacturer Part #DX7508
3.4 out of 5 Customer Rating

8 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSISDX
  • Item #3408930
  • Manufacturer Part #DX7508
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spin-in
  • Damper and scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8
Height:
5-3/4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
Yes