8 in. Stainless Steel Mechanical Joint Accessory Pack
8 in. Stainless Steel Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mechanical joint fitting to PVC sewer size (SDR 35) pipe
Documents
Specifications
- ASTM:
- ASTM-D-1869 66, ASTM F-477 76, ASTM C-564 68, ASTM C-923
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 8 in
- Height:
- 1-1/4 in
- Length:
- 10-7/50 in
- Material:
- Stainless Steel
- Material Type:
- 304L