This product requires certification to purchase.

8 in. Standard Carbon Steel Butt Weld Long Radius 90 Elbow ASTM A234 WPB

8 in. Standard Carbon Steel Butt Weld Long Radius 90 Elbow ASTM A234 WPB

  • Fast #
  • Part #GW9XE
  • Item #4277331
  • Manufacturer Part #GW9XE
3.4 out of 5 Customer Rating

8 in. Standard Carbon Steel Butt Weld Long Radius 90 Elbow ASTM A234 WPB

  • Fast #
  • Part #GW9XE
  • Item #4277331
  • Manufacturer Part #GW9XE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Long Radius, Elbow
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Global