8 in. Surface Bolt in Brushed Chrome
8 in. Surface Bolt in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation type: wall mount
- Steel construction with a solid brass cover
- Includes concave rubber bumper
- Screw installs through steel retainer plate into wall anchor
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 3/4
- Door Hardware Type:
- Lock
- Handle Type:
- Knob
- Height:
- 2
- Lock Type:
- Surface Bolt
- Material:
- Steel
- Size:
- 8 in
- UL Listed:
- No
- UPC:
- 049793449146