This product requires certification to purchase.

8 in. Surface Range Heating Element

8 in. Surface Range Heating Element

  • Fast #
  • Part #T3090164F
  • Item #7952279
  • Manufacturer Part #3090-164-F
5 out of 5 Customer Rating
Brand image

8 in. Surface Range Heating Element

  • Fast #
  • Part #T3090164F
  • Item #7952279
  • Manufacturer Part #3090-164-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces GE TP30X31057
  • Fits GE or Hotpoint range produced after 2012
  • Safety sense with automatic coil shut off
  • Requires Certification

Specifications

Brand Model Compatibility:
GE, HotPoint Calrod
Diameter:
8 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Surface Element
UL Listed:
No
Watts:
2400 W