8 in. Union Tight Ductile Iron C153 Short Body 11-1/4 Degree Bend
8 in. Union Tight Ductile Iron C153 Short Body 11-1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
- Super-duty hinge resists forced entry
- Rugged 14-gauge steel 3/8 in. continuous hinge with 1/4 in. steel pin and extra-large 1 in. knuckles
- Deep recessed grip rite lifting channel is easy to grip under all conditions and cannot be damaged by passing equipment
- Rain drain system protects contents
- Wind driven rain entering the padlock housings is drained to the outside of the box
- Extra-strong bolsters for heavy loads
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
- AWWA:
- AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- Elbow Degree:
- 11-1/4°
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Cement
- UPC:
- 670610286721