8 in. x 10 ft. PVC Drainage Pipe
8 in. x 10 ft. PVC Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-758
- Application:
- Airports, Highways
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 8 in