8 in. x 100 ft. SDR 41 Plastic Pressure Pipe
8 in. x 100 ft. SDR 41 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2241
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- CL100
- Schedule Class:
- SDR 41